Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 3P. 282844-3

TERMI-BLOK PCB MOUNT 90 3P. (Discontinued)

  • Mfr # 282844-3
  • Zoro # G500930194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282844-3
Zoro #
G500930194
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Housing Color
Green
Voltage
300 VAC
Screw Plating Material
Nickel
Stacked Levels
Without
Screwless Terminal Block
No
Centerline (Pitch)
.295 in
Connector System
Wire-to-Board
Housing Material
PA 66
Screw Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
3
Connector Mounting Type
Board Mount
Connector Style
Header
Current Rating (Max)
17.5 A
Wire Range
30 to 12 AWG
Contact Mating Area Plating Material
Tin
Closed End
Without
Operating Temperature Range
-40 to 110°C
Contact Base Material
Brass
Wire Protection
With
Circuit Application
Power & Signal
Number of Rows
1
Wire Entry Angle
Side
Interlock
With
Mounting Angle
Vertical
Contact Mount
Through Hole
Side Stackable
Yes
Screw Material
Brass
Contact Current Rating (Max)
17.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.