Zoro Homepage
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 3P.7 282861-3

TERMI-BLOK PCB MOUNT 90 3P.7 (Discontinued)

  • Mfr # 282861-3
  • Zoro # G900930107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282861-3
Zoro #
G900930107
UPC #
-
Country of Origin
Germany

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Color
Gray
Housing Material
PA 66
Contact Base Material
Brass
Closed End
Without
Screw Material
Brass
Circuit Application
Power & Signal
Number of Rows
1
Connector Style
Header
Connector & Contact Terminates To
Printed Circuit Board
Housing Color
Gray
Screw Plating Material
Nickel
Interlock
With
Number of Positions
3
Block Type
None
Connector System
Wire-to-Board
Wire Entry Angle
Side
Screwless Terminal Block
Yes
Stacked Levels
Without
Operating Temperature Range
-40 to 110°C
Current Rating (Max)
24 A
Contact Mating Area Plating Material
Tin
Wire Range
30 to 12 AWG
Contact Current Rating (Max)
24 A
Side Stackable
Yes
Connector Mounting Type
Board Mount
Centerline (Pitch)
.3 in
Contact Mount
Through Hole
Mounting Angle
Vertical
Screw Flange
Without
Marking Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.