Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 90 4P.

  • Mfr # 282834-4

  • Zoro # G100930143


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Voltage
150 VAC
Current Rating (Max)
10A
Wire Protection
With
Mounting Angle
Straight
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282834-4
Zoro #
G100930143
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M1.6
PCB Tail Length
.133 in

Details

Voltage
150 VAC
Current Rating (Max)
10A
Wire Protection
With
Mounting Angle
Straight
Screwless Terminal Block
No
Housing Color
Green
Screw Flange
Without
Wire Range
30 to 16 AWG
Circuit Application
Power & Signal
Number of Positions
4
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
PA 66
Screw Material
Brass
Centerline (Pitch)
.1 in
Connector Mounting Type
Board Mount
Connector Style
Header
Contact Mating Area Plating Material
Tin
Contact Current Rating (Max)
10A
Operating Temperature Range
-40 to 230°F
Connector System
Wire-to-Board
Wire Entry Angle
Side
Screw Plating Material
Nickel
Header Type
Header Only
Contact Base Material
Brass
Number of Rows
1
Block Type
Stacking
Contact Mount
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.