Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 90 5 08M

  • Mfr # 284094-3

  • Zoro # G600930193


product price: $1.19
/ea
Sold in multiples of 71 for $84.49

Key Features

Mounting Angle
Right Angle
Housing Color
Green
Screw Plating Material
Nickel
Voltage (VAC)
300
Wire Entry Angle
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284094-3
Zoro #
G600930193
UPC #
-
Country of Origin
Germany

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Screw Size
M3

Details

Mounting Angle
Right Angle
Housing Color
Green
Screw Plating Material
Nickel
Voltage (VAC)
300
Wire Entry Angle
Top
Applies To
Printed Circuit Board
Number of Rows
1
Screw Material
Brass
Wire Range
.05 to 1.3 mm² [ 30 to 16 AWG ]
Block Type
None
Current Rating (Max) (A)
13.5
Stacked Levels
Without
Screwless Terminal Block
No
Housing Material
PA 6.6
Number of Positions
3
Contact Mount
Through Hole
Centerline
5.08 mm [ .2 in ]
Contact Mating Area Plating Material
Tin
Interlock
With
Connector Style
Receptacle
Screw Flange
Without
Closed End
Without
Side Stackable
No
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.