Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 90  5 0MM 1-284093-0

TERMI-BLOK PCB MOUNT 90 5 0MM (Discontinued)

  • Mfr # 1-284093-0
  • Zoro # G400929991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284093-0
Zoro #
G400929991
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Operating Temperature Range
-40 to 110°C
Stacked Levels
Without
Contact Base Material
Brass
Screw Plating Material
Nickel
Screw Material
Brass
Mounting Angle
Right Angle
Connector Style
Header
Screw Flange
Without
Housing Material
PA 66
Circuit Application
Power & Signal
Connector System
Wire-to-Board
Centerline (Pitch)
.197 in
Wire Range
30 to 16 AWG
Closed End
Without
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Current Rating (Max)
13.5 A
Housing Color
Green
Block Type
Stacking w/interlock
Wire Entry Angle
Top
Interlock
With
Connector Mounting Type
Board Mount
Number of Positions
10
Contact Current Rating (Max)
300 A
Wire Protection
With
Side Stackable
Yes
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.