Zoro Homepage

TERMI-BLOK PCB MOUNT 90 5 0MM

  • Mfr # 1-284093-1

  • Zoro # G500929990


product price: $3.15
/ea
Sold in multiples of 26 for $81.90

Key Features

Voltage
300 VAC
Interlock
With
Screwless Terminal Block
No
Block Type
Stacking w/interlock
Mounting Angle
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284093-1
Zoro #
G500929990
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Interlock
With
Screwless Terminal Block
No
Block Type
Stacking w/interlock
Mounting Angle
Right Angle
Screw Flange
Without
Stacked Levels
Without
Number of Positions
11
Operating Temperature Range
-40 to 110°C
Contact Mount
Through Hole
Centerline (Pitch)
.197 in
Housing Material
PA 66
Contact Current Rating (Max)
300 A
Side Stackable
Yes
Housing Color
Green
Connector Style
Header
Current Rating (Max)
13.5 A
Connector & Contact Terminates To
Printed Circuit Board
Wire Entry Angle
Top
Screw Material
Brass
Closed End
Without
Contact Mating Area Plating Material
Tin
Wire Range
30 to 16 AWG
Connector System
Wire-to-Board
Number of Rows
1
Contact Base Material
Brass
Circuit Application
Power & Signal
Screw Plating Material
Nickel
Wire Protection
With
Connector Mounting Type
Board Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.