Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 90  5 0MM 1-284093-2

TERMI-BLOK PCB MOUNT 90 5 0MM (Discontinued)

  • Mfr # 1-284093-2
  • Zoro # G700929974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284093-2
Zoro #
G700929974
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Protection
With
Connector System
Wire-to-Board
Connector Style
Header
Block Type
Stacking w/interlock
Circuit Application
Power & Signal
Screw Flange
Without
Contact Base Material
Brass
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Screwless Terminal Block
No
Current Rating (Max)
13.5 A
Wire Entry Angle
Top
Connector Mounting Type
Board Mount
Housing Color
Green
Closed End
Without
Contact Current Rating (Max)
300 A
Interlock
With
Screw Material
Brass
Number of Positions
12
Operating Temperature Range
-40 to 110°C
Stacked Levels
Without
Mounting Angle
Right Angle
Housing Material
PA 66
Number of Rows
1
Centerline (Pitch)
.197 in
Side Stackable
Yes
Screw Plating Material
Nickel
Wire Range
30 to 16 AWG
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.