Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 90  5 0MM 284093-2

TERMI-BLOK PCB MOUNT 90 5 0MM (Discontinued)

  • Mfr # 284093-2
  • Zoro # G600929876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284093-2
Zoro #
G600929876
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Connector System
Wire-to-Board
Connector & Contact Terminates To
Printed Circuit Board
Wire Entry Angle
Top
Interlock
With
Operating Temperature Range
-40 to 230°F
Housing Color
Green
Contact Mating Area Plating Material
Tin
Wire Protection
With
Side Stackable
Yes
Connector Mounting Type
Board Mount
Number of Positions
2
Wire Range
30 to 16 AWG
Contact Current Rating (Max)
300 A
Centerline (Pitch)
.197 in
Screw Plating Material
Nickel
Contact Mount
Through Hole
Screw Material
Brass
Number of Rows
1
Mounting Angle
Right Angle
Stacked Levels
Without
Closed End
Without
Screw Flange
Without
Block Type
Stacking w/interlock
Connector Style
Header
Current Rating (Max)
13.5 A
Contact Base Material
Brass
Screwless Terminal Block
No
Housing Material
PA 66
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.