Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 90  5 0MM 284093-8

TERMI-BLOK PCB MOUNT 90 5 0MM (Discontinued)

  • Mfr # 284093-8
  • Zoro # G200930074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284093-8
Zoro #
G200930074
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
3.5 mm [ .138 in ]

Details

Voltage (VAC)
300
Housing Material
PA 6.6
Contact Mount
Through Hole
Contact Base Material
Brass
Block Type
None
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Housing Color
Green
Stacked Levels
Without
Closed End
Without
Screw Flange
Without
Connector Style
Receptacle
Wire Entry Angle
Top
Number of Positions
8
Centerline
5 mm [ .197 in ]
Interlock
With
Screw Plating Material
Nickel
Screwless Terminal Block
No
Mounting Angle
Right Angle
Number of Rows
1
Screw Material
Brass
Wire Range
.05 to 1.4 mm² [ 30 to 16 AWG ]
Applies To
Printed Circuit Board
Current Rating (Max) (A)
13.5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.