Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 9P. 282836-9

TERMI-BLOK PCB MOUNT 90 9P. (Discontinued)

  • Mfr # 282836-9
  • Zoro # G200930005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282836-9
Zoro #
G200930005
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Centerline (Pitch)
.197 in
Operating Temperature Range
-40 to 110°C
Wire Protection
With
Contact Base Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
9
Interlock
With
Closed End
Without
Stacked Levels
Without
Connector System
Wire-to-Board
Screw Flange
Without
Mounting Angle
Straight
Wire Entry Angle
Side
Current Rating (Max)
13.5 A
Screw Plating Material
Nickel
Block Type
Stacking w/interlock
Housing Material
PA 66
Screwless Terminal Block
No
Wire Range
30 to 16 AWG
Contact Mount
Through Hole
Circuit Application
Power & Signal
Connector Style
Header
Side Stackable
Yes
Number of Rows
1
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
13.5 A
Contact Mating Area Plating Material
Tin
Housing Color
Green
Screw Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.