Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 9P 282837-9

TERMI-BLOK PCB MOUNT 9P (Discontinued)

  • Mfr # 282837-9
  • Zoro # G000929841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282837-9
Zoro #
G000929841
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Housing Material
PA 66
Screw Plating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
Wire Protection
With
Mounting Angle
Vertical
Number of Rows
1
Current Rating (Max)
13.5 A
Connector Style
Header
Wire Entry Angle
Side
Centerline (Pitch)
.2 in
Interlock
With
Contact Mount
Through Hole
Housing Color
Green
Number of Positions
9
Contact Current Rating (Max)
13.5 A
Screw Flange
Without
Connector Mounting Type
Board Mount
Connector System
Wire-to-Board
Operating Temperature Range
-40 to 230°F
Screw Material
Brass
Screwless Terminal Block
No
Contact Base Material
Brass
Closed End
Without
Side Stackable
Yes
Block Type
Stacking w/interlock
Wire Range
30 to 16 AWG
Contact Mating Area Plating Material
Tin
Stacked Levels
Without
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.