Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB SIDE ENTRY STAC 1-284391-0

TERMI-BLOK PCB SIDE ENTRY STAC (Discontinued)

  • Mfr # 1-284391-0
  • Zoro # G800929874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284391-0
Zoro #
G800929874
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Connector Style
Header
Side Stackable
Yes
Screwless Terminal Block
No
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Screw Plating Material
Nickel
Number of Positions
10
Number of Rows
1
Current Rating (Max)
12A
Circuit Application
Power & Signal
Wire Protection
With
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Brass
Connector System
Wire-to-Board
Screw Material
Brass
Contact Current Rating (Max)
12A
Screw Flange
Without
Mounting Angle
Straight
Closed End
Without
Contact Mount
Through Hole
Threaded Flange
Without
Operating Temperature Range
-40 to 230°F
Interlock
With
Centerline (Pitch)
.138 in
Housing Material
PA 66
Block Type
Stacking w/interlock
Housing Color
Green
Stacked Levels
Without
Connector Mounting Type
Board Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.