Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB SIDE ENTRY STAC 1-284391-2

TERMI-BLOK PCB SIDE ENTRY STAC (Discontinued)

  • Mfr # 1-284391-2
  • Zoro # G000929865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284391-2
Zoro #
G000929865
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Block Type
Stacking w/interlock
Wire Entry Angle
Side
Screw Flange
Without
Number of Rows
1
Centerline (Pitch)
.138 in
Number of Positions
12
Contact Current Rating (Max)
12A
Operating Temperature Range
-40 to 230°F
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Screw Plating Material
Nickel
Housing Material
PA 66
Contact Base Material
Brass
Mounting Angle
Straight
Screwless Terminal Block
No
Housing Color
Green
Stacked Levels
Without
Current Rating (Max)
12A
Contact Mount
Through Hole
Connector Style
Header
Closed End
Without
Threaded Flange
Without
Wire Protection
With
Connector System
Wire-to-Board
Circuit Application
Power & Signal
Connector Mounting Type
Board Mount
Screw Material
Brass
Interlock
With
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.