Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB SIDE ENTRY STAC 284391-2

TERMI-BLOK PCB SIDE ENTRY STAC (Discontinued)

  • Mfr # 284391-2
  • Zoro # G400930133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284391-2
Zoro #
G400930133
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Number of Rows
1
Circuit Application
Power & Signal
Screw Plating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Through Hole
Operating Temperature Range
-40 to 110°C
Mounting Angle
Straight
Closed End
Without
Wire Entry Angle
Side
Screw Flange
Without
Connector Mounting Type
Board Mount
Centerline (Pitch)
.138 in
Block Type
Stacking w/interlock
Contact Base Material
Brass
Housing Material
PA 66
Connector System
Wire-to-Board
Contact Mating Area Plating Material
Tin
Wire Protection
With
Number of Positions
2
Housing Color
Green
Screwless Terminal Block
No
Current Rating (Max)
12A
Stacked Levels
Without
Side Stackable
Yes
Connector Style
Header
Contact Current Rating (Max)
12A
Screw Material
Brass
Threaded Flange
Without
Interlock
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.