Shop TE CONNECTIVITY

TERMI-BLOK PCB SIDE ENTRY STAC

  • Mfr # 284391-3

  • Zoro # G500930101


product price:  $1.25
/ea
Sold in multiples of 70 for $87.50

Key Features

Voltage
300 VAC
Wire Range
30 to 14 AWG
Contact Base Material
Brass
Housing Color
Green
Number of Rows
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
284391-3
Zoro #
G500930101
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Contact Base Material
Brass
Housing Color
Green
Number of Rows
1
Interlock
With
Housing Material
PA 66
Connector Style
Header
Mounting Angle
Straight
Closed End
Without
Contact Mount
Through Hole
Wire Protection
With
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Connector System
Wire-to-Board
Screw Flange
Without
Circuit Application
Power & Signal
Block Type
Stacking w/interlock
Current Rating (Max)
12A
Threaded Flange
Without
Operating Temperature Range
-40 to 110°C
Connector Mounting Type
Board Mount
Number of Positions
3
Centerline (Pitch)
.138 in
Screw Plating Material
Nickel
Side Stackable
Yes
Stacked Levels
Without
Screwless Terminal Block
No
Contact Current Rating (Max)
12A
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.