Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB SIDE ENTRY STAC 284392-2

TERMI-BLOK PCB SIDE ENTRY STAC (Discontinued)

  • Mfr # 284392-2
  • Zoro # G600929982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284392-2
Zoro #
G600929982
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Connector System
Wire-to-Board
Wire Entry Angle
Side
Centerline (Pitch)
.1499 in
Stacked Levels
Without
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Header
Screw Material
Brass
Number of Positions
2
Screw Flange
Without
Mounting Angle
Straight
Connector Mounting Type
Board Mount
Side Stackable
Yes
Contact Mount
Through Hole
Screwless Terminal Block
No
Housing Material
PA 66
Contact Mating Area Plating Material
Tin
Interlock
With
Block Type
Stacking w/interlock
Circuit Application
Power & Signal
Closed End
Without
Contact Current Rating (Max)
12A
Housing Color
Green
Number of Rows
1
Wire Protection
With
Operating Temperature Range
-40 to 110°C
Screw Plating Material
Nickel
Current Rating (Max)
12A
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.