Zoro Homepage

TERMI-BLOK PCB SIDE ENTRY STAC

  • Mfr # 284392-3

  • Zoro # G600929944


product price: $2.15
/ea
Sold in multiples of 44 for $94.60

Key Features

Voltage
300 VAC
Wire Range
30 to 14 AWG
Contact Mating Area Plating Material
Tin
Wire Protection
With
PCB Tail Length
.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284392-3
Zoro #
G600929944
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Contact Mating Area Plating Material
Tin
Wire Protection
With
Screwless Terminal Block
No
Operating Temperature Range
-40 to 110°C
Housing Material
PA 66
Current Rating (Max)
12A
Housing Color
Green
Number of Positions
3
Contact Mount
Through Hole
Connector Mounting Type
Board Mount
Centerline (Pitch)
.1499 in
Connector System
Wire-to-Board
Mounting Angle
Straight
Closed End
Without
Screw Plating Material
Nickel
Contact Base Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Stacked Levels
Without
Number of Rows
1
Screw Material
Brass
Contact Current Rating (Max)
12A
Block Type
Stacking w/interlock
Interlock
With
Connector Style
Header
Wire Entry Angle
Side
Screw Flange
Without
Side Stackable
Yes
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.