Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PIN HEAD 180  10P.5 1-282832-0

TERMI-BLOK PIN HEAD 180 10P.5 (Discontinued)

  • Mfr # 1-282832-0
  • Zoro # G300930158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282832-0
Zoro #
G300930158
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length (mm)
7
PCB Tail Length
3.5 mm [ .138 in ]

Details

Number of Rows
1
Centerline
5 mm [ .197 in ]
Block Type
None
Housing Color
Green
Threaded Flange
Without
Screw Flange
Without
Connector Style
Header
Number of Positions
10
Contact Mount
Through Hole
Screwless Terminal Block
Yes
Contact Base Material
Brass
Applies To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Closed End
Without
Side Stackable
No
Shrouded
No
Current Rating (Max) (A)
12
Voltage (VAC)
250
Housing Material
Polyamide 6.6 GF
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.