Zoro Homepage
This item is Discontinued.
Te Connectivity TERMI-BLOK PIN HEAD 180  12P.5 1-282832-2

TERMI-BLOK PIN HEAD 180 12P.5 (Discontinued)

  • Mfr # 1-282832-2
  • Zoro # G500930071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282832-2
Zoro #
G500930071
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
7 mm [ .28 in ]
PCB Tail Length
3.5 mm [ .138 in ]

Details

Side Stackable
No
Screw Flange
Without
Applies To
Printed Circuit Board
Mounting Angle
Vertical
Screwless Terminal Block
Yes
Threaded Flange
Without
Voltage (VAC)
250
Housing Material
Polyamide 6.6 GF
Block Type
None
Connector Style
Header
Closed End
Without
Number of Rows
1
Contact Mating Area Plating Material
Tin
Contact Base Material
Brass
Centerline
5 mm [ .197 in ]
Contact Mount
Through Hole
Number of Positions
12
Shrouded
No
Current Rating (Max) (A)
12
Housing Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.