Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PIN HEAD 180  7P. 5 282832-7

TERMI-BLOK PIN HEAD 180 7P. 5 (Discontinued)

  • Mfr # 282832-7
  • Zoro # G300930134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282832-7
Zoro #
G300930134
UPC #
-
Country of Origin
Germany

Dimensions

Pin Length
7 mm [ .28 in ]
PCB Tail Length
3.5 mm [ .138 in ]

Details

Contact Mount
Through Hole
Mounting Angle
Vertical
Number of Positions
7
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
Screwless Terminal Block
Yes
Connector Style
Header
Voltage (VAC)
250
Number of Rows
1
Contact Mating Area Plating Material
Tin
Applies To
Printed Circuit Board
Housing Color
Green
Closed End
Without
Threaded Flange
Without
Shrouded
No
Current Rating (Max) (A)
12
Side Stackable
No
Block Type
None
Contact Base Material
Brass
Centerline
5 mm [ .197 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.