Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PLUG 90 & 1800 5MM 1-282830-9

TERMI-BLOK PLUG 90 & 1800 5MM (Discontinued)

  • Mfr # 1-282830-9
  • Zoro # G800930184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282830-9
Zoro #
G800930184
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Interlock
Without
Mating Angle
90°(Bottom)/ 180° (Side)
Connector Style
Plug
Housing Color
Green
Marking Color
Black
Connector & Contact Terminates To
Wire & Cable
Screw Plating Material
Nickel
Contact Base Material
Phosphor Bronze
Mounting Angle
Vertical, Right Angle
Screwless Terminal Block
Yes
Screw Material
Brass
Current Rating (Max)
12A
Side Stackable
No
Wire Entry Angle
Side
Number of Rows
1
Contact Mating Area Plating Material
Tin
Number of Positions
18
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
Centerline (Pitch)
.197 in
Wire Range
30 to 12 AWG
Block Type
Special Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.