Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PLUG 90&180 10P.5 1-282830-0

TERMI-BLOK PLUG 90&180 10P.5 (Discontinued)

  • Mfr # 1-282830-0
  • Zoro # G200930180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282830-0
Zoro #
G200930180
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M3

Details

Housing Color
Green
Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Number of Rows
1
Block Type
Special Plug
Interlock
Without
Centerline (Pitch)
.197 in
Current Rating (Max)
12A
Wire Range
30 to 12 AWG
Wire Entry Angle
Side
Number of Positions
10
Mounting Angle
Right Angle, Vertical
Housing Material
Polyamide 6.6 GF
Connector Style
Plug
Marking Color
Black
Connector & Contact Terminates To
Wire & Cable
Side Stackable
No
Screwless Terminal Block
Yes
Mating Angle
90°(Bottom)/ 180° (Side)
Screw Material
Brass
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.