Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PLUG 90&180 12P.5

  • Mfr # 1-282830-2

  • Zoro # G400930157


product price: $7.79
/ea
Sold in multiples of 20 for $155.80

Key Features

Voltage
300 VAC
Current Rating (Max)
12A
Mounting Angle
Vertical, Right Angle
Screwless Terminal Block
Yes
Interlock
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282830-2
Zoro #
G400930157
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Current Rating (Max)
12A
Mounting Angle
Vertical, Right Angle
Screwless Terminal Block
Yes
Interlock
Without
Housing Material
Polyamide 6.6 GF
Side Stackable
No
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Connector Style
Plug
Wire Range
30 to 12 AWG
Block Type
Special Plug
Wire Entry Angle
Side
Centerline (Pitch)
.197 in
Housing Color
Green
Screw Material
Brass
Number of Positions
12
Screw Plating Material
Nickel
Connector & Contact Terminates To
Wire & Cable
Contact Mating Area Plating Material
Tin
Marking Color
Black
Number of Rows
1
Mating Angle
90°(Bottom)/ 180° (Side)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.