Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PLUG 90&180 2P. 5

  • Mfr # 282830-2

  • Zoro # G500929907


product price: $1.19
/ea
Sold in multiples of 70 for $83.30

Key Features

Voltage
300 VAC
Mating Angle
90°(Bottom)/ 180° (Side)
Current Rating (Max)
12A
Number of Positions
2
Wire Entry Angle
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282830-2
Zoro #
G500929907
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Mating Angle
90°(Bottom)/ 180° (Side)
Current Rating (Max)
12A
Number of Positions
2
Wire Entry Angle
Side
Block Type
Special Plug
Number of Rows
1
Contact Base Material
Phosphor Bronze
Housing Material
Polyamide 6.6 GF
Interlock
Without
Centerline (Pitch)
.197 in
Screwless Terminal Block
Yes
Screw Flange
Without
Side Stackable
No
Contact Mating Area Plating Material
Tin
Housing Color
Green
Connector Style
Plug
Marking Color
Black
Wire Range
30 to 12 AWG
Screw Plating Material
Nickel
Connector & Contact Terminates To
Wire & Cable
Screw Material
Brass
Mounting Angle
Right Angle, Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.