Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PLUG 90&180 3P. 5

  • Mfr # 282830-3

  • Zoro # G700929912


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Voltage
300 VAC
Screwless Terminal Block
Yes
Screw Flange
Without
Side Stackable
No
Wire Range
30 to 12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282830-3
Zoro #
G700929912
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Screwless Terminal Block
Yes
Screw Flange
Without
Side Stackable
No
Wire Range
30 to 12 AWG
Connector Style
Plug
Screw Material
Brass
Interlock
Without
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.197 in
Contact Mating Area Plating Material
Tin
Mating Angle
90°(Bottom)/ 180° (Side)
Connector & Contact Terminates To
Wire & Cable
Number of Positions
3
Number of Rows
1
Wire Entry Angle
Side
Housing Color
Green
Mounting Angle
Right Angle, Vertical
Current Rating (Max)
12A
Housing Material
Polyamide 6.6 GF
Marking Color
Black
Block Type
Special Plug
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.