Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PLUG STACKING 4POS. 1546208-4

TERMI-BLOK PLUG STACKING 4POS. (Discontinued)

  • Mfr # 1546208-4
  • Zoro # G700929844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546208-4
Zoro #
G700929844
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Color
Gray
Current Rating (Max)
15 A
Interlock
Without
Housing Color
Gray
Stacked Levels
Level 1
Wire Range
30 to 12 AWG
Contact Current Rating (Max)
15 A
Housing Material
Polyamide 6.6 GF
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Threaded Flange
Without
Wire Protection
With
Screw Flange
Without
Contact Base Material
Phosphor Bronze
Operating Temperature Range
-40 to 110°C
Connector System
Wire-to-Board
Centerline (Pitch)
.197 in
Side Stackable
Yes
Number of Positions
4
Wire Entry Angle
Side
Circuit Application
Power & Signal
Number of Rows
1
Screw Material
Brass
Mounting Angle
Right Angle
Block Type
Stacking Plug
Screw Plating Material
Nickel
Screwless Terminal Block
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.