
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796696-8
Zoro #
G100930198
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
M3
Details
Current Rating (Max) (A)
15
Interlock
Without
Mounting Angle
Right Angle
Voltage (VAC)
300
Housing Material
Polyamide 6.6 GF
Shrouded
No
Connector Style
Plug
Screw Flange
Without
Screw Material
Brass
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Contact Base Material
Phosphor Bronze
Housing Color
Blue
Applies To
Wire/Cable
Number of Positions
8
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Centerline
5 mm [ .197 in ]
Number of Rows
1
Screwless Terminal Block
No
Block Type
None
Screw Plating Material
Nickel
Side Stackable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.