TERMI-BLOK VERTICAL PLUG STACK

  • Mfr # 1-284046-0

  • Zoro # G900930077


product price:  $8.15
/ea
Sold in multiples of 500 for $4,075.00

Key Features

Interlock
Without
Housing Material
PA 6.6
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Contact Base Material
Phosphor Bronze
Centerline
5 mm [ .197 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-284046-0
Zoro #
G900930077
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Interlock
Without
Housing Material
PA 6.6
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Contact Base Material
Phosphor Bronze
Centerline
5 mm [ .197 in ]
Stacked Levels
Without
Applies To
Wire/Cable
Voltage (VAC)
300
Mounting Angle
Vertical
Connector Style
Plug
Wire Entry Angle
Side
Housing Color
Green
Screw Material
Brass
Number of Positions
10
Screwless Terminal Block
No
Marking Color
Black
Current Rating (Max) (A)
15
Screw Plating Material
Nickel
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Block Type
None
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.