This item is Discontinued.

Te Connectivity TERMI-BLOK VERTICAL PLUG STACK 1-284046-2

TERMI-BLOK VERTICAL PLUG STACK (Discontinued)

  • Mfr # 1-284046-2
  • Zoro # G000930052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-284046-2
Zoro #
G000930052
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3

Details

Screw Plating Material
Nickel
Wire Entry Angle
Side
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Voltage (VAC)
300
Mounting Angle
Vertical
Block Type
None
Centerline
5 mm [ .197 in ]
Screwless Terminal Block
No
Number of Positions
12
Screw Material
Brass
Number of Rows
1
Screw Flange
Without
Current Rating (Max) (A)
15
Stacked Levels
Without
Housing Color
Green
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Housing Material
PA 6.6
Connector Style
Plug
Contact Base Material
Phosphor Bronze
Interlock
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.