
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-284047-4
Zoro #
G400930089
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Housing Material
PA 6.6
Centerline
5.08 mm [ .2 in ]
Voltage (VAC)
300
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Screw Material
Brass
Block Type
None
Housing Color
Green
Screwless Terminal Block
No
Connector Style
Plug
Interlock
Without
Screw Plating Material
Nickel
Current Rating (Max) (A)
15
Applies To
Wire/Cable
Mounting Angle
Vertical
Number of Positions
14
Screw Flange
Without
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.