
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284040-5
Zoro #
G200929870
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Voltage
300 VAC
Side Stackable
Yes
Current Rating (Max)
15 A
Marking Color
White
Screwless Terminal Block
Yes
Interlock
Without
Screw Plating Material
Nickel
Connector Style
Plug
Contact Base Material
Phosphor Bronze
Wire Range
30 to 12 AWG
Mounting Angle
Vertical
Centerline (Pitch)
.197 in
Connector & Contact Terminates To
Wire & Cable
Wire Entry Angle
Side
Number of Rows
1
Block Type
None
Screw Material
Brass
Screw Flange
Without
Housing Color
Green
Contact Mating Area Plating Material
Tin
Housing Material
PA 6.6
Number of Positions
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.