
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284040-6
Zoro #
G400929908
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Voltage
300 VAC
Marking Color
White
Contact Base Material
Phosphor Bronze
Current Rating (Max)
15 A
Wire Range
30 to 12 AWG
Connector Style
Plug
Side Stackable
Yes
Housing Material
PA 6.6
Housing Color
Green
Centerline (Pitch)
.197 in
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Interlock
Without
Number of Rows
1
Block Type
None
Number of Positions
6
Connector & Contact Terminates To
Wire & Cable
Screwless Terminal Block
Yes
Mounting Angle
Vertical
Wire Entry Angle
Side
Screw Flange
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.