Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK VERTICAL PLUG STACK 284047-4

TERMI-BLOK VERTICAL PLUG STACK (Discontinued)

  • Mfr # 284047-4
  • Zoro # G700930161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284047-4
Zoro #
G700930161
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3

Details

Side Stackable
Yes
Stacked Levels
Without
Housing Color
Green
Screw Plating Material
Nickel
Mounting Angle
Vertical
Contact Base Material
Phosphor Bronze
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Contact Mating Area Plating Material
Tin
Block Type
None
Number of Positions
4
Current Rating (Max) (A)
15
Interlock
Without
Screw Flange
Without
Wire Entry Angle
Side
Voltage (VAC)
300
Screwless Terminal Block
No
Centerline
5.08 mm [ .2 in ]
Number of Rows
1
Screw Material
Brass
Connector Style
Plug
Housing Material
PA 6.6
Applies To
Wire/Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.