Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-POINT CLIP 31X62

  • Mfr # 4-330495-2

  • Zoro # G800930283


product price: $0.90
/ea
Sold in multiples of 2800 for $2,520.00

Key Features

Insulation Color
Orange
Connection Type
Crimp
Wire Range
22 AWG
Application
Wire and Cable
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-330495-2
Zoro #
G800930283
UPC #
-
Country of Origin
United States

Dimensions

Pin Length (In.)
0.031 x 0.062 in

Details

Item
Termination Point Clip
Insulation Color
Orange
Connection Type
Crimp
Wire Range
22 AWG
Application
Wire and Cable
Connection Material
Phosphor Bronze
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.