Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 1/0 AWG, Bare Insulated, Grey

  • Mfr # 325308

  • Zoro # G300926625


product price: $12.35
/ea
Sold in multiples of 100 for $1,235.00

Key Features

Insulation Color
Grey
Maximum Wire Size
1/0 AWG
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325308
Zoro #
G300926625
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1/0 AWG
Barrel Inside Dia.
0.458 in
Overall Length
3.05 in

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Wire Type
Stranded, Copper
Seam
Standard, Closed Barrel
Features
Inspection Slot
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.