
Wire Terminal, 1/4 in Stud Size, 1/0 AWG, Bare Insulated, Grey (Discontinued)
- Mfr # 325301
- Zoro # G900926636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325301
Zoro #
G900926636
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1/0 AWG
Stud Size
1/4 in
Barrel Inside Dia.
0.458 in
Overall Length
1.97 in
Details
Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Seam
Standard, Closed Barrel
Wire Type
Stranded, Copper
Features
Inspection Slot
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.