
Wire Terminal, 5/16 in Stud Size, 2 AWG, Bare Insulated (Discontinued)
- Mfr # 325202
- Zoro # G800927535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325202
Zoro #
G800927535
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2 AWG
Stud Size
5/16 in
Overall Length
1.62 in
Barrel Inside Dia.
0.362 in
Details
Item
Wire Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C
Standards
MIL-T-10727
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded
Features
Inspection Slot
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.