Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 3/0 AWG, Bare Insulated, Grey

  • Mfr # 325508

  • Zoro # G300926816


product price: $26.95
/ea
Sold in multiples of 6 for $161.70

Key Features

Terminal Shape
Rectangular Ring Tongue
Insulation Color
Grey
Maximum Wire Size
3/0 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325508
Zoro #
G300926816
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
3/0 AWG
Barrel Inside Dia.
0.576 in
Overall Length
4.0201 in

Details

Item
Wire Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Wire Type
Stranded, Copper
Features
Inspection Slot
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.