
Wire Terminal, 3/8 in Stud Size, 3/0 AWG, Bare Insulated, Grey (Discontinued)
- Mfr # 326802
- Zoro # G400927058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326802
Zoro #
G400927058
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
3/0 AWG
Stud Size
3/8 in
Barrel Inside Dia.
0.576 in
Overall Length
3.2701 in
Details
Item
Wire Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Seam
Standard, Closed Barrel
Features
Inspection Slot
Wire Type
Stranded, Copper
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.