
Wire Terminal, 3/8 in Stud Size, 375000 CMA, Bare Insulated (Discontinued)
- Mfr # 326806-1
- Zoro # G500927095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326806-1
Zoro #
G500927095
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
375000 CMA
Stud Size
3/8 in
Barrel Inside Dia.
0.819 in
Overall Length
3.7898 in
Details
Item
Wire Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C
Standards
MIL-T-10727
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.