Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMINAL AMPOWER 4/0 0

  • Mfr # 325614

  • Zoro # G800926750


product price: $23.79
/ea
Sold in multiples of 8 for $190.32

Key Features

Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325614
Zoro #
G800926750
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.9402 in
Barrel Inside Dia.
0.648 in

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Seam
Long, Closed Barrel
Wire Type
Stranded, Copper
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.