Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 1/2 in Stud Size, 400 MCM, Bare Insulated, Grey

  • Mfr # 326105

  • Zoro # G300926809


product price: $24.79
/ea
Sold in multiples of 3 for $74.37

Key Features

Terminal Shape
Rectangular Ring Tongue
Insulation Color
Grey
Maximum Wire Size
400 MCM
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326105
Zoro #
G300926809
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
400 MCM
Stud Size
1/2 in
Barrel Inside Dia.
0.981 in
Overall Length
3.2902 in

Details

Item
Wire Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Wire Type
Stranded, Copper
Seam
Standard, Closed Barrel
Features
Inspection Slot
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.