Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 1/2 in Stud Size, 253 mm², Bare Insulated, Grey

  • Mfr # 327289

  • Zoro # G000927113


product price: $47.29
/ea
Sold in multiples of 2 for $94.58

Key Features

Insulation Color
Grey
Maximum Wire Size
253 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
327289
Zoro #
G000927113
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
253 mm²
Stud Size
1/2 in
Barrel Inside Dia.
0.981 in
Overall Length
4.7992 in

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Wire Type
Stranded, Copper
Seam
Standard, Closed Barrel
Features
Inspection Slot
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.