
Wire Terminal, 3/8 in Stud Size, 6 AWG, Bare Insulated, Grey (Discontinued)
- Mfr # 328144
- Zoro # G800927252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
328144
Zoro #
G800927252
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Stud Size
3/8 in
Barrel Inside Dia.
0.219 in
Overall Length
1.41 in
Details
Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Wire Type
Stranded, Copper
Features
Inspection Slot
Seam
Standard, Closed Barrel
Contact Plating Material
Tin
Terminal Orientation
Offset, Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.