
Wire Terminal, 3/8 in Stud Size, 304 mm², Bare Insulated, Grey (Discontinued)
- Mfr # 326809-1
- Zoro # G800927092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326809-1
Zoro #
G800927092
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
304 mm²
Stud Size
3/8 in
Overall Length
4.2197 in
Barrel Inside Dia.
1.075 in
Details
Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Seam
Standard, Closed Barrel
Wire Type
Stranded, Copper
Contact Plating Material
Tin
Terminal Orientation
Offset, Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.