
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-284041-0
Zoro #
G300926830
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Side Stackable
Yes
Number of Positions
10
Housing Material
PA 6.6
Applies To
Wire/Cable
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Contact Mating Area Plating Material
Tin
Centerline
5.08 mm [ .2 in ]
Number of Rows
1
Screw Flange
Without
Screw Material
Brass
Screw Plating Material
Nickel
Voltage (VAC)
300
Housing Color
Green
Current Rating (Max) (A)
15
Interlock
Without
Contact Base Material
Phosphor Bronze
Wire Entry Angle
Side
Screwless Terminal Block
No
Block Type
None
Stacked Levels
Without
Mounting Angle
Vertical
Connector Style
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.