Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMINAL BLOCK VERTICAL PLUG S

  • Mfr # 284041-6

  • Zoro # G000927045


product price: $11.65
/ea
Sold in multiples of 7 for $81.55

Key Features

Block Type
None
Current Rating (Max) (A)
15
Number of Positions
6
Side Stackable
Yes
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284041-6
Zoro #
G000927045
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Block Type
None
Current Rating (Max) (A)
15
Number of Positions
6
Side Stackable
Yes
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Housing Color
Green
Stacked Levels
Without
Voltage (VAC)
300
Screw Material
Brass
Connector Style
Plug
Wire Entry Angle
Side
Mounting Angle
Vertical
Interlock
Without
Screw Plating Material
Nickel
Screwless Terminal Block
No
Housing Material
PA 6.6
Centerline
5.08 mm [ .2 in ]
Contact Base Material
Phosphor Bronze
Number of Rows
1
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Applies To
Wire/Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.