Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMINAL BODY KNIFE DISC 22-16

  • Mfr # 31769

  • Zoro # G500926975


product price: $0.41
/ea
Sold in multiples of 187 for $76.67

Key Features

Maximum Wire Size
0.9 mm²
Minimum Wire Size
0.3 mm²
Insulation Coverage
None
Insulation Type
Bare
Contact Plating Material
Copper, Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31769
Zoro #
G500926975
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.9 mm²
Minimum Wire Size
0.3 mm²

Details

Item
Wire Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.