
Ring Terminal, #8 Stud Size, 26 AWG, Bare Insulated (Discontinued)
- Mfr # 32859
- Zoro # G900927343
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32859
Zoro #
G900927343
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
26 AWG
Stud Size
#8
Overall Length
0.544 in
Barrel Inside Dia.
0.035 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.