Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 14 AWG, Bare Insulated

  • Mfr # 320853

  • Zoro # G100927020


product price: $0.18
/ea
Sold in multiples of 417 for $75.06

Key Features

Terminal Shape
Flanged Fork
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320853
Zoro #
G100927020
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#8
Overall Length
13.06 mm
Barrel Inside Dia.
0.089 in

Details

Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.